4-Valve Aluminum R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLE4 60 in Hose Set

You last purchased this on
 
JB Industries

Zeppelin® 4-Valve Aluminum R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLE4 60 in Hose Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

Zeppelin® 4-Valve Aluminum R22/R404A/R410A Refrigerant Manifold with 3-1/8 in. Gauges and CCLE4 60 in Hose Set

  • Fast #
  • Part #J25233
  • Item #4397118
  • Manufacturer Part #25233
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fully rebuildable/repairable
  • American made 4 valve Zeppelin® aluminum manifold, with the original free floating dual O-ring sealing system for faster evacuation and charging
  • Heavy duty, surge dampened gauges for reduced needle movement
  • Easy-to-read, color coded refrigerant dials
  • Gauges: 3-1/8"
  • Rubber handwheels for improved grip and reduced turns to open/close
  • Includes 60" Kobra® CCLE 3 hose set
  • For R22, R410A and R404A
  • Replaceable intake/hose holder fittings
  • Replaceable, durable hanging hook
  • Requires Certification

Specifications

Brand Model Compatibility:
R-22, R-404A, R-410A
Collection:
Zeppelin®
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Aluminum
Tool Type:
Manifold