3/8 x 1/2 in. Female Flare x Male Flare Brass Reducing Adapter
3/8 x 1/2 in. Female Flare x Male Flare Brass Reducing Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Flare
- End Connection 2:
- Male Flare
- End Connections:
- Female Flare x Male Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing, Adapter
- Length:
- 1-41/100 in
- Material:
- Brass
- Material Type:
- CA360
- Maximum Temperature:
- 250
- Minimum Temperature:
- 65
- NSF Certified:
- No
- Temperature Range:
- -65 to 250 Deg F (-53 to 121 Deg C)