DESCRIPTION

  • Includes 60" CCLE Kobra® Hose Set
  • Standard brass 4 valve manifold
  • Surge dampened gauges for reduced needle movement

JB Industries 4-Valve Brass Manifold with Plastic Handle

JM45410A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/4 in
Material
Brass
Size
1/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday