DESCRIPTION

  • Access quick coupler is 5/16" QC x 1/4" SAE straight
  • Made in the USA

JB Industries Quick Connect x SAE Coupling

JQCS5

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Quick Connect
End Connection 2
SAE
End Connections
Quick Connect x SAE
Fitting Size 1
5/16 in
Fitting Size 2
1/4 in
Fitting Sizes
5/16 in x 1/4 in
Fitting Type
Reducing
Material
Brass