DESCRIPTION

JB Industries 4V Brass Manifold

JM2830

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Material
Brass
Maximum Pressure
500 psi
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY