DESCRIPTION

  • 1/4" turn lever style ball valve on one end
  • 1/4" x 60" high pressure Kobra charging hose set with ball valves
  • 800 psi working and 4,000 psi burst
  • Includes Blue, Red and Yellow hoses
  • Made in the USA

JB Industries 5 ft. hp Charging Hose with Ball Valve (3pk)

JCCLBV60

Length:

60 in

SPECIFICATIONS

Color Finish
Blue, Red, Yellow
Length
60 in

Starting at
$128.66
EACH
  • QUANTITY