JB Industries
6 in. High Pressure Hose (Pack of 3)
Part #JCCLV6 | Item #4420007 | Manufacturer Part #CCLV-6
$89.10
EACH
Length:
6 inHow to get it:
Product Details
- Features a ball valve 6" whip end with ball valve that opens to full flow
- Replacements for CLV series of Kobra® hoses
- Five to 1 safety factor (beats industry standard of 4 to 1)
- Made in the U.S.A.
Documents
Specifications
Application: HVAC/R Systems
Length: 6 in
Material: Kevlar®
Maximum Pressure: 800 psi
Origin: Domestic
Package Quantity: Pack of 3
Product Type: High Pressure Hose
Size: 1/4 in