1/4 in. x 1/4 in. Gasket Seal Quarter-Turn Ball Valve 60 in. Hose Set - B/Y/R
CLBV Series KOBRA® 1/4 in. x 1/4 in. Gasket Seal Quarter-Turn Ball Valve 60 in. Hose Set - B/Y/R
Frequently Purchased Together
Product Details
- 800 psi working and 4,000 psi burst
- Includes blue, red and yellow hoses
- 1/4" x 60" high pressure Kobra® charging hose set with ball valves
- All brass fittings open to maximum flow
- Meets non-venting requirements by trapping refrigerant with ball valve
- Kevlar® lined for strength and flexibility
- Made in the USA
- 1/4" turn lever style ball valve on one end
- UV protective bag to prevent color fading
- No blow-outs at high pressures
Documents
Specifications
- Application:
- HVAC/R Systems
- Collection:
- CLBV Series KOBRA®
- Color Finish Name:
- Blue, Red, Yellow
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Kevlar®
- Material Type:
- Nitrile
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Size:
- 1/4 in
- Tool Type:
- Charging Hose