DESCRIPTION

  • American made high pressure Kobra® CCLS charging hose set with secure seal fitting
  • CCLS Secure Seal hoses are UL Recognized for use with R-410A
  • CCLS secure seal hoses are UL recognized for use with R-410A
  • Fully rebuildable/repairable
  • Includes blue, red and yellow hoses
  • Made in the USA
  • Rated for 800 working psi and 4000 burst psi

JB Industries 60 in. Hose Set Secure Seal Fitting (3pk)

JCCLS60

Length:

60 in

SPECIFICATIONS

Color Finish
Blue, Red, Yellow
Length
60 in

Starting at
$90.76
EACH
  • QUANTITY