DESCRIPTION

  • Can use with existing charging hose
  • Immediately traps refrigerant discharge from hose when disconnecting from access fitting

JB Industries Brass 90 Degree Elbow Hose End

J33113N

MORE SIZES AVAILABLE

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/4 in x 1/4 in