DESCRIPTION

  • Four internal ball valves
  • Glow in the dark
  • Includes CCLE 60” Kobra® hose set
  • Made in the USA
  • Metering ball valves adjust to do finite openings for liquid charging
  • No liquid charging adapter necessary
  • Pull-out proof hanging hook
  • Surge dampened gauges for reduced needle movement
  • Three eighth inch port for faster evacuation

JB Industries Brass Ball Valve Manifold

J26233

Fitting Sizes:

4 in

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Brass
Valve Size
3-1/8 in
Valve Type
Ball Valves

Starting at
$282.96
EACH
  • QUANTITY