DESCRIPTION

  • Gauges: 3-1/8” (glow-in-the-dark)
  • Includes a full set of Kobra® CLE 60” hoses
  • Made in USA
  • Original free floating dual O-Ring sealing system for faster evacuation or charging
  • R-22/R-404A/R-410A
  • Replacable intake/hose holder fittings for storage
  • Surge dampened gauges for reduced needle movement

JB Industries Brass Manifold Bar Gauge

J23207

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Material
Brass
Refrigerant
R-22, R-404A, R-410A
Size
2-1/2 in