2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 2-1/2 Gauges

You last purchased this on
 
JB Industries

M2 Standard 2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 2-1/2 Gauges

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

M2 Standard 2-Valve Classic Brass R22/R404A/R410A Refrigerant Manifold with 2-1/2 Gauges

  • Fast #
  • Part #JM28410A
  • Item #4397127
  • Manufacturer Part #M2-8-410A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Surge dampened gauges for reduced needle movement
  • Color coded refrigerant dials for easy reading
  • Brass 2-valve manifold
  • Lifetime limited warranty
  • Made in USA
  • Replaceable intake/hose holder fittings for storage
  • Pull-out proof hanging hook
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R-22, R-404A, R410A
Collection:
M2 Standard
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Length:
2-7/8 in
Material:
Brass
Valve Size:
2-1/2 in