DESCRIPTION

  • Measures 600 psi working pressure and 3,000 psi burst

JB Industries Charging Hose in Yellow

JCL660Y

Length:

60 in

SPECIFICATIONS

Color Finish
Yellow
Length
60 in

Starting at
$42.34
EACH
  • QUANTITY