This product requires certification to purchase.

72 SECURE Sealant HOSE Set (3PK)

JB Industries

CLS Series KOBRA 72 SECURE Sealant HOSE Set (3PK)

  • Fast #
  • Part #JCCLS72
  • Item #1127541
  • Manufacturer Part #CCLS-72
3.8 out of 5 Customer Rating
Brand image
JB Industries

CLS Series KOBRA 72 SECURE Sealant HOSE Set (3PK)

  • Fast #
  • Part #JCCLS72
  • Item #1127541
  • Manufacturer Part #CCLS-72
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 800 psi working; 4000 psi burst
  • UL R410A approved Secure
  • Seal, specially designed to lock refrigerant inside the hose without the need for a ball valve attachment
  • Fully field repairable with 33112RK/33115RK Rebuild Kits
  • Stainless steel thrust washer ensures free rotation under high pressure
  • Three point contact on depressor
  • Kevlar® lined
  • Made in the USA
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Length
72 in
Characteristics & Features
A2L Compatible
Yes
Collection
CLS Series KOBRA
Proposition 65
WARNING: This product can expose you to chemicals including lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type
Hose
Warranty & Product Information
Product Type
Hose
Type
JCCLS72
UPC
684520131439