2-1/2 in. Compound Gauge, Non-Illuminating Standard - R12/R22/R502
2-1/2 in. Compound Gauge, Non-Illuminating Standard - R12/R22/R502
Frequently Purchased Together
Product Details
- Blue, low side gauge
- Compound steel case
- Surge dampened for accuracy, recalibration screw, full-size brass movements and 1/8 in. MPT connections
- High impact clear Lexan lens
- Gauges are sensitive instruments and should not be subjected to pressures beyond scale
- 30" in. vacuum to 120 psi, retard 350 psi
- Available with brass or chrome cases
Documents
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 4 in
- Tool Type:
- Manifold Gauge
- Weight:
- 0.38 lb
- Width:
- 1-63/100 in