DESCRIPTION

  • ANSI/ISEA 101-1996 sizing standard
  • Eccentric conde flaring for tubes with an OD of 3/16", 1/4", 5/16", 3/8", 1/2", 5/8" and 3/4"
  • Internal clutch prevents over torquing
  • Low lint
  • Passes ASTM F1670 testing for penetration of blood and body fluids
  • Passes NFPA 99 criteria for antistatic materials

JB Industries Floor Tool Kit

JT30600

Material:

Steel

SPECIFICATIONS

Material
Steel

Starting at
$132.18
EACH
  • QUANTITY