DESCRIPTION

  • American made high pressure Kobra® hose blue
  • Blow-out resistant gasket locked into the fitting
  • Fully rebuildable/repairable
  • Includes gasket seal fitting
  • Made in the USA
  • Rated for 800 working psi and 4000 burst psi

JB Industries Kobra® High Pressure Hose

JCLE60

Color Finish

 

SPECIFICATIONS

Collection
Kobra®
Color Finish
Blue
Diameter
1/4 in
Fitting Size 1
1/4 in
Length
60 in
Material
Kevlar®
Size
1/4 in

Starting at
$23.32
EACH
  • QUANTITY

DOCUMENTS