DESCRIPTION

  • Ball valve 6" whip end opens to full flow
  • Kobra® high pressure hoses are made from Kevlar®

JB Industries Kevlar Environmental High Pressure Hose with Ball Valve

JCCLV60

Fitting Sizes:

1/4 in

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
UL Listed
No

Starting at
$134.12
EACH
  • QUANTITY