1/4 in. x 1/4 in. Blue Gasket Seal 60 in. Charging Hose

You last purchased this on
 
JB Industries

CLE Series KOBRA® 1/4 in. x 1/4 in. Blue Gasket Seal 60 in. Charging Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
JB Industries

CLE Series KOBRA® 1/4 in. x 1/4 in. Blue Gasket Seal 60 in. Charging Hose

  • Fast #
  • Part #JCLE60B
  • Item #2465720
  • Manufacturer Part #CLE-60B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rated for 800 working psi and 4000 burst psi
  • Includes gasket seal fitting
  • Blow-out resistant gasket locked into the fitting
  • Easy grip 14 TPI pitch knurl
  • American made high pressure Kobra® hose blue
  • Barbed depressor precisely machined to guide the valve core into place
  • Fully rebuildable/repairable
  • Made in the USA
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
CLE Series KOBRA®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
60 in
Material:
Kevlar®
Material Type:
Nitrile
Tool Type:
Refrigerant Hoses