DESCRIPTION

  • Durable all brass design
  • Green R-22 refrigerant
  • Includes tamper resistant bit and 3" driver
  • No corrosion
  • Protective, waterproof color-coded rubber sleeves
  • Stops leakage

JB Industries The Shield™ Locking Cap in Green 12 Pack

JSHLDG12

Fitting Sizes:

SPECIFICATIONS

Clean Bagged
No
Collection
The Shield™
Color Finish
Green
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
NSF Certified
No
Package Quantity
12

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS