DESCRIPTION

  • All brass design, no corrosion
  • Includes tamper resistant bit
  • Protective, waterproof, and color-coded
  • R-410A pink sleeve
  • Shield™ refrigerant locking caps

JB Industries The Shield™ Locking Cap

JSHLDP12

Fitting Sizes:

SPECIFICATIONS

Clean Bagged
No
Collection
The Shield™
Color Finish
Pink
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
NSF Certified
No
Package Quantity
12
Refrigerant
R-410A

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS