DESCRIPTION

  • Includes a full set of Kobra® CLE 60" hoses
  • Original free floating dual O-Ring sealing system for faster evacuation or charging
  • Replacable intake/hose holder fittings for storage
  • Standard 2-1/2" gauges R-22/R-404A/R-410A
  • Surge dampened 2-1/2" gauges for reduced needle movement
  • Valve size: 2-1/2"

JB Industries Manifold Brass Valve With Hose

JM25410A

Material:

Brass

SPECIFICATIONS

Material
Brass
Refrigerant
R-22, R-404A, R-410A
Volts
2V

Starting at
$113.06
EACH
  • QUANTITY