DESCRIPTION

  • Features angled bar for better knuckle clearance in rotating hand wheels
  • Features full flow design for faster evacuating/charging

JB Industries Manifold Set

JM25

Diameter:

2-1/2 in

SPECIFICATIONS

Color Finish
Brass
Diameter
2-1/2 in
Material
Brass
UL Listed
No

Starting at
$113.78
EACH
  • QUANTITY