DESCRIPTION

  • Can be bent, cut, flared, swaged, or pinched
  • Extra depth slip fit braze cups provide simple installation anywhere along the line
  • Made in the U.S.A.

JB Industries Copper Tee 3/4 in. OD

JA3114

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connection 3
OD
End Connections
OD
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Copper
Maximum Temperature
250
Outside Diameter
3/4 in