DESCRIPTION

  • Add multiple ports with just a single fitting
  • Highest level of brass consisting of 65% copper and 35% zinc

JB Industries OD Swivel Brass Tee with Depressor on Branch Access 3 Pack

JA31851

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Swivel
End Connection 3
Swivel
End Connections
Swivel
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Material
Brass
Size
1/4 in
Type
Straight