DESCRIPTION

  • All metal construction including all brass fittings
  • American made Platinum® 7 CFM 2-stage vacuum pump
  • Check valve prevents oil backflow during power failure
  • Fully rebuildable/repairable
  • Gas ballast keeps oil cleaner to extend pump life
  • Intake port is 1/2" x 1/4" x 3/8"
  • Low profile rocker switch
  • Made in the USA
  • Two-stage direct drive, 15 micron vacuum rating
  • Warranty 24 months

JB Industries Platinum® Platinum Series Vacuum Pump

JDV200N

CFM:

7

SPECIFICATIONS

CFM
7
Collection
Platinum®
Horsepower
1/2 hp
Pump Application
Heating
Pump Body Material
Metal
Pump Stage
2
RPM
1725
Volts
115V

Starting at
$647.99
EACH
  • QUANTITY

DOCUMENTS