DESCRIPTION

  • Features 3-1/8" illuminating 1% class gauges
  • Free floating o-ring system
  • Includes 360° swiveling hose holders and replaceable hose fittings
  • Includes a full set of Kobra® CCLE 60' hoses
  • Patriot 2 valve manifold
  • Rugged bar design with metal handles

JB Industries Pressure Gauge

JBI22233

Fitting Sizes:

3-1/8 in

SPECIFICATIONS

End Connection 1
Hose
Fitting Size 1
3-1/8 in
Fitting Sizes
3-1/8 in
Material
Brass
UL Listed
No

Starting at
$147.93
EACH
  • QUANTITY