DESCRIPTION

  • Can use with existing charging hose
  • Immediately traps refrigerant discharge from hose when disconnecting from access fitting
  • Made in the USA

JB Industries Quick Coupler Shut Off

J33112N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
QC
End Connection 2
SAE
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Brass
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday