DESCRIPTION

  • Made in the USA

JB Industries Replacement O-Ring

JP90009

Size:

1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
Size
1/4 in

Starting at
$6.29
EACH
  • QUANTITY