DESCRIPTION

  • 1/4" x 60" high pressure Kobra charging hose set
  • 800 psi working and 4,000 psi burst
  • Includes Blue, Red and Yellow hoses
  • Made in the USA

JB Industries Safe Hose Set

JCCLE60

Fitting Sizes:

1/4 in

SPECIFICATIONS

Color Finish
Blue, Red, Yellow
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
60 in

Starting at
$70.41
EACH
  • QUANTITY