DESCRIPTION

  • Durable all brass design
  • Green R-22 refrigerant
  • Includes tamper resistant bit and 3" driver
  • Made in the USA
  • No corrosion
  • Protective, waterproof color-coded rubber sleeves
  • Stops leakage

JB Industries The Shield™ Shield Locking Cap in Green

JSHLDG4

MORE SIZES AVAILABLE

SPECIFICATIONS

Brand Model Compatibility
R-22 Refrigerant Access Valves
Collection
The Shield™
Fitting Size 1
1/4 in
Material
Brass
Package Quantity
4
Size
1/4 in