DESCRIPTION

  • Durable all brass design
  • Includes tamper resistant bit and 3" driver
  • Made in the USA
  • Protective color-coded rubber sleeves
  • Stops leakage

JB Industries The Shield™ Shield Locking Cap in Green

JSHLDG50

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Brand Model Compatibility
R-22 Refrigerant Access Valves
Collection
The Shield™
Fitting Size 1
1/4 in
Material
Brass
Size
1/4 in