DESCRIPTION

  • All brass design, no corrosion
  • Includes tamper resistant bit
  • Made in the USA
  • Protective color-coded rubber sleeves
  • R-410A pink sleeve
  • Shield™ refrigerant locking caps

JB Industries The Shield™ Shield Locking Cap in Pink

JSHLDP4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
The Shield™
Fitting Size 1
1/4 in
Material
Brass
Package Quantity
4
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday