DESCRIPTION

  • All brass design, no corrosion
  • Includes tamper resistant bit and 3" driver
  • Made in USA
  • Protective color-coded rubber sleeves
  • R-410A pink sleeve
  • Shield™ refrigerant locking caps

JB Industries The Shield™ Shield Locking Cap in Pink

JSHLDP50

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
The Shield™
Fitting Size 1
1/4 in
Material
Brass
Size
1/4 in