DESCRIPTION

  • 1/4" access valve
  • Includes one cap and valve core per fitting
  • Swivel tee without depressor, 1/4" FE SAE swivel nut on branch

JB Industries Flared Brass Tee 3 Pack

JA31854

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/4 in

    JA31854 

    $35.03
    $29.78
    Call for Pricing Call us for price $35.03 $29.78
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connection 3
Flared
End Connections
Flared
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass