JB Industries
The Shield™ R-410A Refrigerant Locking Cap
Part #JSHLDE12 | Item #4636453 | Manufacturer Part #SHLD-E12
Call for Pricing
Refrigerant:
R-410APackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Deters refrigerant theft, and huffing
- Waterproof pink sleeves for R-410A
- Tamper resistant key
- Provides greater security than any other cap on the market
- Durable all brass design
- Stops leakage
- Made in the USA
Specifications
Brand Model Compatibility: Universal
Collection: The Shield™
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 5/16 in
Fitting Sizes: 5/16 in
Refrigerant: R-410A
Type: JSHLDE12