DESCRIPTION

  • Offers 1/2" ratchet head
  • Six spanner heads: 17mm, 22mm, 24mm, 26mm, 27mm, 29mm

JB Industries Torque Wrench Set

JTRQ1080

Drive Size:

1/2 in

SPECIFICATIONS

Drive Size
1/2 in
GSA Approved
No
Length
16 in
Material
Steel
Torque In-Lbs
708 in-lbs

Starting at
$159.88
EACH
  • QUANTITY