DESCRIPTION

  • Corrosion resistant
  • Deters refrigerant theft, and huffing
  • Durable all brass design
  • Made in the USA
  • Stops leakage
  • Tamper resistant key
  • Universal locking cap

JB Industries The Shield™ Universal Tamper Resistant Access Valve Locking Cap 4 Pack

JSHLDU4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Collection
The Shield™
Color Finish
Black
End Connection 1
Universal
Fitting Size 1
1/4 in
Material
Brass
NSF Certified
No
Size
1/4 in
Type
Straight