DESCRIPTION

  • All metal construction including all brass fittings
  • Check valve prevents oil backflow during power failure
  • Intake port is 1/2" x 1/4" x 3/8"
  • Low profile rocker switch
  • Made in USA
  • One hundred percent field repairable
  • Two-stage direct drive

JB Industries Vacuum Pump

JDV285N

CFM:

10

SPECIFICATIONS

CFM
10
Pump Body Material
Metal
Pump Stage
2

Starting at
$916.38
EACH
  • QUANTITY