DESCRIPTION

  • Max 800 psi and 220°F
  • The 1/4" valve core is made in USA

JB Industries Valve Core

JA31999

Material:

Rubber

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Rubber
Package Quantity
5

Starting at
$4.79
EACH
  • QUANTITY