DESCRIPTION

  • Tubular bath waste touch toe

JB Products 1-1/2 in. PVC Touch Toe Waste and Overflow Drain

J725PVCBG

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY