1-1/2 in. ABS Air Vent

Part #JPVA240BB  |  Item #4337065  |  Manufacturer Part #PVA240BB

Call for Pricing EACH

Fits Pipe Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: ABS

NSF Certified: No