DESCRIPTION

  • Industrial-strength, high-density PTFE tape
  • Lowest temperature -400° F
  • Seals against most chemicals, water, oils, solvents, gases, oxygen and compressed air

JB Products 1/2 in. High Density PTFE Tape

JTT41

Length:

SPECIFICATIONS

Length
520 ft
Maximum Pressure
10000 psi
Maximum Temperature
500
UL Listed
Yes
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS