1/2 in. Plastic CPVC Water Hammer Arrestor

Part #JJBSAA45CPM  |  Item #7033047  |  Manufacturer Part #JBSAA45CPM

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 1010 2004

ASSE Standards: ASSE 1010 2004

End Connection 1: Solvent Weld

End Connections: Solvent Weld

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Material: Plastic

Material Type: Acetal

Maximum Pressure: 170 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61