1/2 x 3/8 in. Lavatory Supply Nut Brass

Part #J1215A  |  Item #3077954  |  Manufacturer Part #1215A

Call for Pricing EACH

Diameter:

3/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Basin tailpiece nut

Specifications

Diameter: 3/8 in

Inside Diameter: 1/2 in

Material: Brass

Outside Diameter: 3/8 in