DESCRIPTION

  • Industrial-strength, high-density PTFE tape
  • Lowest temperature -400° F
  • Seals against most chemicals, water, oils, solvents, gases, oxygen and compressed air

JB Products 3/4 in. High Density PTFE Tape

JTT33

Length:

SPECIFICATIONS

Length
576 in
Maximum Pressure
10000 psi
Maximum Temperature
500
UL Listed
Yes
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS