3/4 in. x 576 in. High Density PTFE Tape

Part #JTT33  |  Item #3857171  |  Manufacturer Part #TT33

Call for Pricing EACH

Length:

576 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial-strength, high-density PTFE tape
  • Seals against most chemicals, water, oils, solvents, gases, oxygen and compressed air
  • Lowest temperature -400° F

Documents

Specifications

Length: 576 in

Maximum Pressure: 10000 psi

Maximum Temperature: 500

Product Type: PTFE Tape

UL Listed: Yes

Width: 3/4 in