42 in. Grab Bar with Concealed Flange in Peened

Part #J15042CP  |  Item #5153814  |  Manufacturer Part #15042CP

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Color Finish: Peened

Diameter: 1-1/2 in

IAPMO Listed: No

Length: 42 in

Width: 2-1/4 in