DESCRIPTION

  • Fits standard 3 1/2" sink openings
  • Simple installation
  • Two-piece strainer with plastic base and metal trim

JB Products Basket Strainer Accessory in Brushed Stainless Steel

JJBX110

Strainer Size:

SPECIFICATIONS

Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Strainer Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS